TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Duplex Wall Plate, 1 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0842712| Mfr #: NPJ8

$1.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownNumber of Gangs: 1Item: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842712 Mfr #: NPJ8
Color: BrownNumber of Gangs: 1
Item: Duplex Receptacle Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: Mid SizeTamper Resistant: No
Country of Origin (subject to change): China

Description

Duplex Receptacle Wall Plate, Finish Smooth, Material Nylon, Color Brown, Number of Gangs 1, Size Mid Size, Tamper Resistant No, Weather Resistant No

Reviews