SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duplex Wall Plate, 1 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0515374| Mfr #: NP8I

$0.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryNumber of Gangs: 1Item: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515374 Mfr #: NP8I
Color: IvoryNumber of Gangs: 1
Item: Duplex Receptacle Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: StandardTamper Resistant: No
Country of Origin (subject to change): China

Description

Duplex Receptacle Wall Plate, Finish Smooth, Material Nylon, Color Ivory, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews