BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Duplex Wall Plate, 1 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1346676| Mfr #: NPJ8I

$0.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather Resistant: NoFinish: SmoothSize: Mid Size
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346676 Mfr #: NPJ8I
Weather Resistant: NoFinish: Smooth
Size: Mid SizeNumber of Gangs: 1
Item: Duplex Receptacle Wall PlateTamper Resistant: No
Material: NylonColor: Ivory
Country of Origin (subject to change): China

Description

Duplex Receptacle Wall Plate, Finish Smooth, Material Nylon, Color Ivory, Number of Gangs 1, Size Mid Size, Tamper Resistant No, Weather Resistant No

Reviews