DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Duplex Wall Plate, 1 Gang, Orange

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1352242| Mfr #: NPJ8CO

$6.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1352242 Mfr #: NPJ8CO
Tamper Resistant: NoWeather Resistant: No
Size: Mid SizeNumber of Gangs: 1
Material: NylonItem: Duplex Receptacle Wall Plate
Finish: SmoothColor: Orange
Country of Origin (subject to change): China

Product Description

Wall Plate, Duplex, Marked Computer Only, Number of Gangs 1, Color Orange, Finish Smooth, Material of Construction Nylon, Size Mid Size

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.