Duplex Wall Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0580264| Mfr #: SA8

$4.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 1Item: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580264 Mfr #: SA8
Color: SilverNumber of Gangs: 1
Item: Duplex Receptacle Wall PlateWeather Resistant: No
Finish: BrushedMaterial: Aluminum
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Duplex Receptacle Wall Plate, Finish Brushed, Material Aluminum, Color Silver, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews