SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duplex Wall Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2375642| Mfr #: SS8MEV

$22.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: BrushedColor: SilverItem: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375642 Mfr #: SS8MEV
Finish: BrushedColor: Silver
Item: Duplex Receptacle Wall PlateMaterial: Stainless Steel
Weather Resistant: NoSize: Standard
Tamper Resistant: NoNumber of Gangs: 1
Country of Origin (subject to change): United States

Description

Duplex Receptacle Wall Plate, Finish Brushed, Material Stainless Steel, Color Silver, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features In.Emergency In. Legend

Reviews