HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Duplex Wall Plate, 1 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1710064| Mfr #: NPJ8W

$0.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Number of Gangs: 1
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710064 Mfr #: NPJ8W
Color: WhiteNumber of Gangs: 1
Weather Resistant: NoFinish: Smooth
Item: Duplex Receptacle Wall PlateSize: Mid Size
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, Duplex, Number of Gangs 1, Color White, Finish Smooth, Material of Construction Nylon, Size Mid Size

Reviews