SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duplex Wall Plate, 1 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1352163| Mfr #: SWP8

$29.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 1Item: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352163 Mfr #: SWP8
Color: WhiteNumber of Gangs: 1
Item: Duplex Receptacle Wall PlateWeather Resistant: No
Finish: PowderMaterial: Steel
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Duplex Receptacle Wall Plate, Finish Powder, Material Steel, Color White, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews