DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Duplex Wall Plate, 2 Gang, Brass

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1373644| Mfr #: SB82

$10.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Duplex Receptacle Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373644 Mfr #: SB82
Item: Duplex Receptacle Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: BrassMaterial: Brass
Finish: BrushedNumber of Gangs: 2
Country of Origin (subject to change): United States

Description

Wall Plate, Number of Gangs 2, Plate Duplex Receptacle, Plate Material Brass

Reviews