Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (Discontinued)
Mfr # NP82GY
Zoro # G1586155
This Product is Discontinued
Key Features
- Number of Gangs 2
- Color Gray
- Material Nylon
- Finish Smooth
- Size Standard