Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duplex Wall Plate, 2 Gang, Ivory

  • Zoro #: G0285835
  • Mfr #: NP82I

$1.07

  • Material: Nylon
  • Size: Standard
  • Tamper Resistant: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #NP82I Specifications

  • Zoro #: G0285835
  • Mfr #: NP82I
Material: Nylon Size: Standard
Tamper Resistant: No Color: Ivory
Item: Duplex Receptacle Wall Plate Finish: Smooth
Number of Gangs: 2 Weather Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electrical wall plates protect the wall from damage and keep dangerous electrical wires out of reach. Here are some important details for Hubbell Wiring Device-Kellems Duplex Receptacle Wall Plate. Color: Ivory, Material: Nylon, Size: Standard.

Reviews of Hubbell Wiring Device-Kellems #NP82I