Duplex Wall Plate, 2 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0251623| Mfr #: NPJ82I

$1.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Ivory
Number of Gangs: 2
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251623 Mfr #: NPJ82I
Color: IvoryNumber of Gangs: 2
Weather Resistant: NoFinish: Smooth
Item: Duplex Receptacle Wall PlateSize: Mid Size
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, Duplex, Number of Gangs 2, Color Ivory, Finish Smooth, Material of Construction Nylon, Size Mid Size

Reviews