KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duplex Wall Plate, 2 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0795636| Mfr #: NPJ82R

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Duplex Receptacle Wall Plate
Size: Mid Size
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795636 Mfr #: NPJ82R
Item: Duplex Receptacle Wall PlateSize: Mid Size
Weather Resistant: NoTamper Resistant: No
Color: RedMaterial: Nylon
Finish: SmoothNumber of Gangs: 2
Country of Origin (subject to change): China

Description

Wall Plate, Duplex, Number of Gangs 2, Color Red, Finish Smooth, Material of Construction Nylon, Size Mid Size

Reviews