Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Duplex Wall Plate, 2 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0485597| Mfr #: SA82

$8.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 2Item: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485597 Mfr #: SA82
Color: SilverNumber of Gangs: 2
Item: Duplex Receptacle Wall PlateWeather Resistant: No
Finish: BrushedMaterial: Aluminum
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Duplex Receptacle Wall Plate, Finish Brushed, Material Aluminum, Color Silver, Number of Gangs 2, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews