SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duplex Wall Plate, 2 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2132277| Mfr #: NP82W

$0.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 2Item: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132277 Mfr #: NP82W
Color: WhiteNumber of Gangs: 2
Item: Duplex Receptacle Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: StandardTamper Resistant: No
Country of Origin (subject to change): China

Description

Duplex Receptacle Wall Plate, Finish Smooth, Material Nylon, Color White, Number of Gangs 2, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews