PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Duplex Wall Plate, 3 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2349137| Mfr #: SS83

$9.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 3Item: Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349137 Mfr #: SS83
Color: SilverNumber of Gangs: 3
Item: Duplex Receptacle Wall PlateWeather Resistant: No
Finish: BrushedMaterial: Stainless Steel
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Duplex Receptacle Wall Plate, Finish Brushed, Material Stainless Steel, Color Silver, Number of Gangs 3, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews