Hubbell Wiring Device-Kellems
Duplex Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Black
- Mfr # NP82BK
- Zoro # G3225844
$1.09
/ea
Subtotal: $1.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Material Nylon
- Size 4.63"H x 4.68"W
- Finish Smooth
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel SS1L
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray P78GY
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray HBL2030AP
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Black P1BK
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White NP826W
- HUBBELL WIRING DEVICE-KELLEMS 12 Port Face Plate, Number of Gangs: 2 Stainless Steel, Brushed Finish, Brushed Stainless Steel SSF212
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Light Almond P1326LA
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Gray NP264GY
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 2) Toggle 1) Duplex, Light Almond PJ28LA
- EATON WIRING DEVICES Wall Plate 1G Tele/Cx Std Brn 2128B-BOX
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, PVD Polished Brass Finish SWP4761CR003
- Hubbell Wiring Device-Kellems Wall Plates