SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duplex/Blank Wall Plate, 2 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0395035| Mfr #: NPJ138I

$3.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryNumber of Gangs: 2Item: Duplex/Blank Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395035 Mfr #: NPJ138I
Color: IvoryNumber of Gangs: 2
Item: Duplex/Blank Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: Mid SizeTamper Resistant: No
Country of Origin (subject to change): China

Description

Duplex/Blank Wall Plate, Finish Smooth, Material Nylon, Color Ivory, Number of Gangs 2, Size Mid Size, Tamper Resistant No, Weather Resistant No

Reviews