KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3 Wire Flip Seal Straight Blade Plug 125VAC 20A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0792547| Mfr #: HBL1433

$18.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792547 Mfr #: HBL1433
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACPhase: 1
Color: YellowIP Rating: 55
Cord Size: 0.300" to 0.655"Grade: General
Amps: 20HP: 1.0
Number of Poles: 2Item: Dust Tight Straight Blade Plug
NEMA Configuration: 5-20PAntimicrobial: No
Special Features: Corrosion resistantMaterial: PVC
Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280Country of Origin (subject to change): United States

Description

Dust Tight Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles General, Amps - Plugs and Receptacles 20, 5-20P, Number of Poles 2, Number of Wires 3, 125VAC, Yellow, Corrosion Resistant Yes, Phase - Plugs and Receptacles 1, Cord Size 0.300 In. to 0.655 In., IP Rating 55, Material PVC, HP 1.0

Reviews