Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box Cover, 50A Receptacle

  • Zoro #: G0241656
  • Mfr #: HBL50SC

$17.84

  • Description/Special Features: 2.30" Dia. Hole
  • For Use With: 2.3"Dia. Devices
  • Depth: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL50SC Specifications

  • Zoro #: G0241656
  • Mfr #: HBL50SC
Description/Special Features: 2.30" Dia. Hole For Use With: 2.3"Dia. Devices
Depth: 1/2" Width: 4"
Cover Type: 50A Receptacle Color: Gray
Material: Galvanized steel Item: Electrical Box Cover
Number of Gangs: 2 Standards: UL/CSA
Box Type: Square Characteristics: For 50A Twist-Lock Receptacle
Length: 4" Country of Origin (subject to change): United States

Description

Most electrical box covers are made of galvanized steel or galvanized zinc for lasting durability. Take a look at the features for Hubbell Wiring Device-Kellems Electrical Box Cover. Width: 4", Material: Galvanized steel, Length: 4".

Reviews of Hubbell Wiring Device-Kellems #HBL50SC