Hubbell Wiring Device-Kellems
End Cap Set
- Zoro #: G3445653
- Mfr #: HBLTT3ECB
Hover or click to zoom Tap to zoom
Key Features
- Item: Modular Cable Protection System End Caps
- Load Capacity: 14,210 lb @ 70 Degrees F, 4653 lb @ 120 Degrees F
- Number of Channels: 3
- Color: Yellow
- Channel Height: 2 1/4 in
- Width: 20 in
- Channel Width: 2 1/4 in
- Height: 3 1/8 in
$404.80
Subtotal: $404.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Wiring Device-Kellems #HBLTT3ECB Specifications
- Zoro #: G3445653
- Mfr #: HBLTT3ECB
- UPC #: 783585537283
- Item: Modular Cable Protection System End Caps
- Load Capacity: 14,210 lb @ 70 Degrees F, 4653 lb @ 120 Degrees F
- Number of Channels: 3
- Color: Yellow
- Channel Height: 2 1/4 in
- Width: 20 in
- Channel Width: 2 1/4 in
- Height: 3 1/8 in
- ADA Compliant: No
- Country of Origin (subject to change): United States
Description
Modular Cable Protection System End Caps, Width 20 in, Height 3 1/20 in, Channel Width 2 1/4 in, Channel Height 2 1/4 in, Load Capacity 14,210 lb @ 70 Degrees F, 4653 lb @ 120 Degrees F
Reviews of Hubbell Wiring Device-Kellems #HBLTT3ECB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL WIRING DEVICE-KELLEMS Cable Protection, 5 Channel, Y Fitting HBLTRED5YB
- HUBBELL WIRING DEVICE-KELLEMS Wire Chase(Divided) Cover, 5 Ft Lengths HBL2400CIV
- HUBBELL WIRING DEVICE-KELLEMS Ramp Only (Pair) HBLAT5RAMPA
- HUBBELL WIRING DEVICE-KELLEMS End Cap Set HBLTRED5ECB
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl1.5" Widechl, Blk, 3ft PROTRK115BK
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L FT10Y5
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector HBLTT545LB
- HUBBELL WIRING DEVICE-KELLEMS Protrk115, Series Anti-Slip, Pad Kit PROTRK1ASPK
- HUBBELL WIRING DEVICE-KELLEMS Protrk1225, Series Anti-Slip, Pad Kit PROTRK3ASPK
- VESTIL Extruded Aluminum Hose & Cable Bridge, Silver, 71-7/8" x 9-1/8" x 1-1/2" LHCR-72
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- Light Oak- x 36" CC-CS-FC-1-LO
- Hubbell Wiring Device-Kellems Cable Protectors