KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Entrance End, Gray, Steel, Ends

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1077833| Mfr #: HBL3010CGY

$13.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.42"
Features: 3000 Series
Standards: UL, CSA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077833 Mfr #: HBL3010CGY
Width: 3.42"Features: 3000 Series
Standards: UL, CSAItem: Entrance End
For Use With: 3000 RacewayLength: 2.75"
Color: GrayMaterial: steel
Fittings Sub-Category: End FittingsCountry of Origin (subject to change): China

Description

Entrance End, Cover Type -, Width 3.42 In., Length 2.75 In., Color Gray, Material Steel, Features 3000 Series, Standards UL, CSA, For Use With 3000 Raceway, Includes -

Reviews