Incandescent Extension Cord Reel with Hand Lamp

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0413987| Mfr #: HBLC25143IN

$216.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413987 Mfr #: HBLC25143IN
NEMA Plug Configuration: 5-15PVoltage: 120VAC
Hand Lamp Mounting: HookStandards: UL, CSA
Reel Material: MetalItem: Extension Cord Reel with Hand Lamp
Includes: Metallic Incandescent Hand Lamp with Receptacle and Circuit BreakerFeatures: Commercial Cord Reels are designed for the less demanding requirements of lighter duty environments. These reels are UL listed and provide power and lighting for all your needs
Reel Color: YellowNumber of Outlets: 1
NEC Cord Designation: SJTMax. Amps: 13
NEMA Receptacle Configuration: 5-15RCord Color: Yellow
Gauge/Conductor: 14/3Overall Width: 9-1/2"
Overall Height: 11-3/8"Lamp Watts: 75
Handle: ThernoplasticCord Ending: Incandescent Lamp with Receptacle
Grade: CommercialReel Mounting: Celing
Cord Length: 25 ft.Feeder Cord Length: 2 ft.
Overall Depth: 4-7/64"Country of Origin (subject to change): United States

Product Description

Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle Cord Ending, 75 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 14/3, Max. Amps 13, Cord Color Yellow, Feeder Cord Length 2 ft., NEC Cord Designation SJT, Handle Thernoplastic, Reel Color Yellow, Reel Material Metal, Overall Height 11-3/8 In., Overall Width 9-1/2 In., Overall Depth 4-7/64 In., Reel Mounting Celing, Hand Lamp Mounting Hook, Number of Outlets 1, NEMA Receptacle Configuration 5-15R

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.