Fluorescent Extension Cord Reel with Hand Lamp

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1179561| Mfr #: HBLC40163FL

$161.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Outlets: 1
Lamp Watts: 13
Features: Commercial Cord Reels are designed for the less demanding requirements of commercial and light industrial environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179561 Mfr #: HBLC40163FL
Number of Outlets: 1Lamp Watts: 13
Features: Commercial Cord Reels are designed for the less demanding requirements of commercial and light industrial environmentsGauge/Conductor: 16/3
Handle: ThernoplasticHand Lamp Mounting: Hook
Item: Extension Cord Reel with Hand LampStandards: UL, CSA
Cord Color: YellowNEMA Receptacle Configuration: 5-15R
Reel Color: WhiteVoltage: 120VAC
Cord Length: 40 ft.NEMA Plug Configuration: 5-15P
Overall Width: 9-1/2"Includes: Fluorescent Hand Lamp and Inline Receptacle
Max. Amps: 10NEC Cord Designation: SJT
Reel Material: MetalGrade: Commercial
Feeder Cord Length: 2 ft.Overall Depth: 4-7/64"
Cord Ending: Fluorescent Lamp with ReceptacleOverall Height: 11-3/8"
Reel Mounting: CelingCountry of Origin (subject to change): United States

Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp with Receptacle Cord Ending, General Purpose Grade - Ext. Cords and Outlet Strips, Lamp Watts - Ext. Cords and Outlet Strips 13, 120VAC, Cord Length - Ext. Cords and Outlet Strips 40 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 16/3, Max. Amps - Ext. Cords and Outlet Strips 10.0, With Receptacle - Ext. Cords and Outlet Strips Yes, Cord Color Yellow, SJT, 5-15R, 5-15P, Hand Lamp Mounting Hook, Reel Color White, Feeder Cord Length 2 ft.

Reviews