Incandescent Extension Cord Reel with Hand Lamp

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0836184| Mfr #: HBL50163IN

$662.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836184 Mfr #: HBL50163IN
Reel Material: MetalHand Lamp Mounting: Hook
NEMA Plug Configuration: 5-15pStandards: UL, CSA
Item: Extension Cord Reel with Hand LampVoltage: 120VAC
Features: Industrial Cord Reels are built to provide safe, convenient power and lighting for demanding entertainment applications and environments. They are available with fluorescent or incandescent hand lamps as well as a HBL5269C connector body or portable outlet box versions.Overall Width: 12-3/8"
Overall Height: 13"Lamp Watts: 100
Replacement Lamps: HBL16INRHandle: Plastic/Rubber
Cord Ending: Incandescent LampGrade: Industrial
Reel Mounting: Ceiling, Wall or BenchCord Length: 50 ft.
Feeder Cord Length: 4 ft.Overall Depth: 9-3/4"
Reel Color: YellowNEC Cord Designation: SJEO
Cord Color: BlackGauge/Conductor: 16/3
Country of Origin (subject to change): United States

Product Description

Extension Cord Reel with Hand Lamp, Incandescent Lamp Cord Ending, 100 Lamp Watts, Voltage 120VAC, Cord Length 50 ft., Gauge/Conductor 16/3, Max. Amps 0.80, Replacement Lamps HBL16INR, Cord Color Black, Feeder Cord Length 4 ft., NEC Cord Designation SJEO, Handle Plastic/Rubber, Reel Color Yellow, Reel Material Metal, Overall Height 13 In., Overall Width 12-3/8 In., Overall Depth 9-3/4 In., Reel Mounting Ceiling, Wall or Bench, Hand Lamp Mounting Hook, NEMA Plug Configuration 5-15P

Product Reviews

Save 15%. Sign up for Z-mail.