External Elbow Cover, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1286801| Mfr #: PL1EE

$3.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286801 Mfr #: PL1EE
Color: WhiteStandards: UL, CSA
Item: External Elbow CoverBend Radius: 1.25"
Includes: -Height: 1.57"
Fittings Sub-Category: ElbowsCover Type: -
Material: PVCLength: 5.06"
Country of Origin (subject to change): United States

Product Description

External Elbow Cover, Cover Type -, Height 1.57 In., Length 5.06 In., Bend Radius 1.25 In., Color White, Material PVC, Standards UL, CSA, For Use With Lan-Trak(R) Raceway, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.