KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Flanged Locking Inlet 2P 3W 125VAC L5-20P WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0706334| Mfr #: HBL2315

$22.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706334 Mfr #: HBL2315
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACBoot Code: E
Phase: 1Color: White
IP Rating: 44NEMA Rating: 4, 4X, 12
Grade: IndustrialAmps: 20
HP: 1.0Number of Poles: 2
Item: Flanged Locking InletNEMA Configuration: L5-20P
Special Features: With CoverMounting Type: Flush Mount
Material: Thermoplastic ElastomerStandards: UL/CSA
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Thermoplastic Elastomer, 20 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Color White, L5-20P NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 44, Phase 1, HP 1.0, Standards UL/CSA, Special Features With Cover

Reviews