BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

15A Flanged Inlet Receptacle 125VAC 5-15P WH

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2300803| Mfr #: HBL5278C

$17.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flanged Inlet
Material: Nylon/Polycarbonate
Surge Suppression: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300803 Mfr #: HBL5278C
Item: Flanged InletMaterial: Nylon/Polycarbonate
Surge Suppression: NoAmps: 15
Wiring Method: BackHP: 0.5
Sub-Category: InletsNumber of Poles: 2
Phase: 1Tamper Resistant: No
Color: whiteOutlet Type: Inlet
Number of Gangs: 1Weather Resistant: No
Mounting Type: PanelApplication Environment: Industrial Environments
Accessory Group: FVoltage: 125VAC
Description: Grounding, Non MetallicNEMA Configuration: 5-15R
Power Indicator: NoStandards: UL Listed, CSA Certified, NEMA WD-6
Number of Wires: 3Country of Origin (subject to change): United States

Description

Flanged Inlet Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15P NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Inlet, Mounting Type Panel, Phase 1, HP 0.5, Color White, Material Nylon/Polycarbonate, Wiring Method Back, Power Indicator No, Description Grounding, Non Metallic, Standards UL Listed, CSA Certified, NEMA WD-6, Number of Gangs 1

Reviews