Flanged Inlet, 15A, 6-15R, 250V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1934965| Mfr #: HBL5678C

$17.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Flanged Inlet
Material: Nylon/Polycarbonate
HP: 1.5
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1934965 Mfr #: HBL5678C
Item: Flanged InletMaterial: Nylon/Polycarbonate
HP: 1.5Surge Suppression: No
Amps: 15Wiring Method: Back
IP Rating: 20Sub-Category: Inlets
Number of Poles: 2Phase: 1
Tamper Resistant: NoColor: white
Outlet Type: InletNumber of Gangs: 1
Weather Resistant: NoMounting Type: Panel
Application Environment: Industrial EnvironmentsVoltage: 250VAC
Description: Designed to Accept Molded On Connector Bodies, GroundingNEMA Configuration: 6-15R
Power Indicator: NoStandards: UL listed, CSA certified
Number of Wires: 3Country of Origin (subject to change): United States

Product Description

Flanged Inlet Receptacle, Industrial Environments Application Environment, 15 Amps, 6-15P NEMA Configuration, Voltage 250VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Inlet, Mounting Type Panel, Phase 1, HP 1.5, Color White, Material Nylon/Polycarbonate, Wiring Method Back, IP Rating 20, Power Indicator No, Description Designed to Accept Molded On Connector Bodies, Grounding, Standards UL Listed, CSA Certified

Product Reviews