PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

20A Flanged Locking Inlet 3P 4W 250VAC L15-20P WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2110981| Mfr #: HBL2425

$27.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 250VACColor: WhiteAmps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110981 Mfr #: HBL2425
Voltage: 250VACColor: White
Amps: 20Material: Thermoplastic Elastomer
Shrouded / Non-Shrouded: Non-ShroudedMounting Type: Flush Mount
Grade: IndustrialHP: 3.0
Item: Flanged Locking InletNEMA Rating: 4x, 12
NEMA Configuration: L15-20PBoot Code: E
Special Features: With CoverNumber of Poles: 3
Number of Wires: 4Standards: UL/CSA
Phase: 3Wiring Style: Standard
IP Rating: 20Country of Origin (subject to change): United States

Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Thermoplastic Elastomer, 20 Amps, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Color White, L15-20P NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, HP 3.0, Standards UL/CSA, Special Features With Cover

Reviews