KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50A Marine Flanged Locking Inlet 3P 4W 125/250VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1548784| Mfr #: HBL504SS

$130.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548784 Mfr #: HBL504SS
Number of Wires: 4Wiring Style: Standard
Voltage: 125/250VACPhase: 1
Color: GrayIP Rating: 56
NEMA Rating: 4x, 12Grade: Marine
Amps: 50Number of Poles: 3
Item: Flanged Locking InletNEMA Configuration: Non-NEMA
Mounting Type: Flush MountSpecial Features: With Cover
Material: Steel/RyniteStandards: UL/CSA
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Marine, Material Steel/Rynite, 50 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 4X, 12, IP Rating 56, Phase 1, Standards UL/CSA, Special Features With Cover

Reviews