BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1763912| Mfr #: HBL2435

$27.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhitePhase: 3Boot Code: E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763912 Mfr #: HBL2435
Color: WhitePhase: 3
Boot Code: EVoltage: 480VAC
Number of Wires: 4NEMA Rating: 4x, 12
Amps: 20Mounting Type: Flush Mount
Special Features: With CoverNEMA Configuration: L16-20P
HP: 5.0Item: Flanged Locking Inlet
Wiring Style: StandardShrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 3IP Rating: 20
Material: Thermoplastic ElastomerGrade: Industrial
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Thermoplastic Elastomer, 20 Amps, Voltage 480VAC, Number of Poles 3, Number of Wires 4, Color White, L16-20P NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, HP 5.0, Standards UL/CSA, Special Features With Cover

Reviews