KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Flanged Locking Inlet 3P 4W 480VAC L16-30P WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0775521| Mfr #: HBL2735

$44.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775521 Mfr #: HBL2735
Number of Wires: 4Wiring Style: Standard
Voltage: 480VACBoot Code: E
Phase: 3Color: White
IP Rating: 20NEMA Rating: 4x, 12
Grade: IndustrialAmps: 30
HP: 10.0Number of Poles: 3
Item: Flanged Locking InletNEMA Configuration: L16-30P
Special Features: With CoverMounting Type: Flush Mount
Material: NylonStandards: UL/CSA
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 480VAC, Number of Poles 3, Number of Wires 4, Color White, L16-30P NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, HP 10.0, Standards UL/CSA, Special Features With Cover

Reviews