KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Flanged Locking Receptacle 4P 4W 120/208VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2360233| Mfr #: HBL2446

$57.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 120/208VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360233 Mfr #: HBL2446
Number of Wires: 4Wiring Style: Standard
Voltage: 120/208VACPhase: 3
Color: WhiteIP Rating: 20
NEMA Rating: 4x, 12Grade: Industrial
Amps: 20HP: 2.0
Number of Poles: 4Item: Flanged Locking Receptacle
NEMA Configuration: L18-20PMounting Type: Flush Mount
Special Features: With CoverMaterial: Thermoset
Standards: UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Flanged Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Thermoset, 20 Amps, Voltage 120/208VAC, Number of Poles 4, Number of Wires 4, Color White, L18-20P NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, HP 2.0, Standards UL/CSA, Special Features With Cover

Reviews