HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

15A Single Flanged Receptacle 125VAC 5-15R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1222532| Mfr #: HBL5256

$23.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Flanged Receptacles
Color: Brown
NEMA Configuration: 5-15R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1222532 Mfr #: HBL5256
Sub-Category: Flanged ReceptaclesColor: Brown
NEMA Configuration: 5-15RTamper Resistant: No
Wiring Method: SideNumber of Gangs: 1
Voltage: 125VACHP: 0.5
Description: Finder Groove, GroundingStandards: UL Listed, CSA Certified, NEMA WD-6
Power Indicator: NoAccessory Group: F
Outlet Type: SingleItem: Flanged Receptacle
Surge Suppression: NoPhase: 1
Number of Wires: 3Material: Phenolic
Application Environment: Industrial EnvironmentsWeather Resistant: No
Amps: 15Number of Poles: 2
Mounting Type: PanelCountry of Origin (subject to change): United States

Description

Flanged Receptacle, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Panel, Brown, Wiring Method - Plugs and Receptacles Side, Surge Suppression No, Material Phenolic, Phase 1, HP 0.5, Corrosion Resistant No, Power Indicator No

Reviews