JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flat Elbow, 90 deg., Ivory, Steel, Elbows

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0993106| Mfr #: HBL3011EIV

$18.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0993106 Mfr #: HBL3011EIV
Material: steelFeatures: 3000 Series
Item: 90 Degrees Flat ElbowColor: Ivory
Standards: UL, CSAFittings Sub-Category: Elbows
Length: 6.4"Height: 6"
Country of Origin (subject to change): United States

Product Description

90 Degrees Flat Elbow, Cover Type -, Height 6 In., Length 6.4 In., Color Ivory, Material Steel, Features 3000 Series, Standards UL, CSA, For Use With 3000 Raceway, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.