KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Box, 3-1/4 in. Opening, 39.5 cu. in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1937591| Mfr #: B2421

$52.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-13/64"
Item: Floor Box
Opening Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937591 Mfr #: B2421
Width: 3-13/64"Item: Floor Box
Opening Shape: RectangularStandards: UL/CSA
Capacity: 39.5 cu. in.Length: 4-13/32"
Height: 2-3/4"Material: steel
Number of Gangs: 1Opening Size: 3-1/4"
Country of Origin (subject to change): United States

Description

Floor Box, Steel, Opening Size 3-1/4 In., Opening Shape Rectangular, Number of Gangs 1, Length 4-13/32 In., Width 3-13/64 In., Height 2-3/4 In., Capacity 39.5 cu. in., Standards UL/CSA

Reviews