Floor Box, 4-1/2 in. Opening, 39.5 cu. in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1526637| Mfr #: BA2421

$51.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 1Item: Floor BoxWidth: 3-13/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526637 Mfr #: BA2421
Number of Gangs: 1Item: Floor Box
Width: 3-13/64"Length: 4-13/32"
Opening Shape: RectangularOpening Size: 4-1/2"
Height: 2-3/4"Conduit Size: (3) 1/2", (2) 3/4", (2) Concentric 3/4", 1", 1-1/4"
Capacity: 39.5 cu. in.Material: Steel
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Floor Box, Steel, Opening Size 4-1/2 In., Opening Shape Rectangular, Number of Gangs 1, Conduit Size (3) 1/2 In., (2) 3/4 In., (2) Concentric 3/4 In., 1 In., 1-1/4 In., Length 4-13/32 In., Width 3-13/64 In., Height 2-3/4 In., Capacity 39.5 cu. in., Standards UL/CSA

Reviews