BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Box Carpet Flange, 1-Gang

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1799147| Mfr #: SA3083

$69.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shape: RectangularLength: 4-7/8"Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799147 Mfr #: SA3083
Shape: RectangularLength: 4-7/8"
Width: 6"Item: Floor Box Carpet Flange
Number of Gangs: 1Material: Aluminum
For Use With: SA Series Rectangular Service CoversStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Floor Box Carpet Flange, Number of Gangs 1, Shape Rectangular, Length 4-7/8 In., Width 6 In., Material Aluminum, For Use With SA Series Rectangular Service Covers, Standards UL/CSA

Reviews