Floor Box Carpet Flange, 2-Gang

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1346667| Mfr #: PFBRFGY2

$22.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Gangs: 2Item: Floor Box Carpet FlangeMaterial: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346667 Mfr #: PFBRFGY2
Number of Gangs: 2Item: Floor Box Carpet Flange
Material: PVCShape: Rectangular
For Use With: Mfr. No. PFBRG2Standards: UL/CSA
Country of Origin (subject to change): United States

Description

Floor Box Carpet Flange, Number of Gangs 2, Shape Rectangular, Material PVC, For Use With Mfr. No. PFBRG2, Standards UL/CSA

Reviews