HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Floor Box Carpet Flange, Brass

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1019943| Mfr #: SB3083

$70.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL/CSA
For Use With: SA Series Rectangular Service Covers
Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019943 Mfr #: SB3083
Standards: UL/CSAFor Use With: SA Series Rectangular Service Covers
Width: 6"Number of Gangs: 1
Material: BrassLength: 4-7/8"
Item: Floor Box Carpet FlangeShape: Rectangular
Country of Origin (subject to change): United States

Description

Floor Box Carpet Flange, Number of Gangs 1, Shape Rectangular, Length 4-7/8 In., Width 6 In., Material Brass, For Use With SA Series Rectangular Service Covers, Standards UL/CSA

Reviews