Hubbell Wiring Device-Kellems
Floor Box, Cast Iron, 33.0 cu. in.
Mfr # BA2436
Zoro # G1825241
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Number of Gangs 1-Gang
- Height 3 1/4 in
- Length 4 3/8 in
- Width 3 1/4 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Through, One-Piece, Furniture Feed, with Painted Aluminum Cover and Junction Box S1PTFFBLJ
- HUBBELL WIRING DEVICE-KELLEMS Fitting, Above Floor SS309B
- HUBBELL WIRING DEVICE-KELLEMS Round Aluminum Carpet Flange, 6-1/4In Dia SA3082
- HUBBELL WIRING DEVICE-KELLEMS Floor Box 14.3 Cubic In 3-Gang Pvc PFBRG3
- HUBBELL WIRING DEVICE-KELLEMS Poke Through, Steel, 1-Gang S1PT4X4AL
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY S1CFCGY
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Through, One-Piece, Furniture Feed, with Painted Brass Cover S1PTFFBRS
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Non-Metallic Carpet Flange, Ivory PFBRFI2
- HUBBELL WIRING DEVICE-KELLEMS SystemOne Universal Cover Carpet Flange Assembly, Ivory Powder Paint Finish S1CFCI
- WIREMOLD Assembly Quad Pt 20A Recpt Gray Fl Blk RC4ATCGY
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU S1SPDU
- Hubbell Wiring Device-Kellems Floor Boxes