Floor Box, Cast Iron and Aluminum

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2199574| Mfr #: BA4233

$147.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 2Item: Floor BoxWidth: 8-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199574 Mfr #: BA4233
Number of Gangs: 2Item: Floor Box
Width: 8-1/16"Length: 4-53/64"
Opening Shape: RectangularOpening Size: 5"
Height: 3-7/16"Conduit Size: (6) 3/4"
Capacity: 73.0 cu. in.Material: Cast Iron and Aluminum
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Floor Box, Cast Iron and Aluminum, Opening Size 5 In., Opening Shape Rectangular, Number of Gangs 2, Conduit Size (6) 3/4 In., Length 4-53/64 In., Width 8-1/16 In., Height 3-7/16 In., Capacity 73.0 cu. in., Standards UL/CSA

Reviews