KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Box, Cast Iron, Round, 18.5 cu. in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0747634| Mfr #: B2588275

$55.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-7/32"
Opening Size: 4-1/4"
Item: Floor Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747634 Mfr #: B2588275
Width: 4-7/32"Opening Size: 4-1/4"
Item: Floor BoxOpening Shape: Round
Number of Gangs: 1Capacity: 18.5 cu. in.
Height: 3-3/4"Length: 4-13/64"
Material: Cast ironCountry of Origin (subject to change): United States

Description

Floor Box, Cast Iron, Opening Size 4-1/4 In., Opening Shape Round, Number of Gangs 1, Length 4-13/64 In., Width 4-7/32 In., Height 3-3/4 In., Capacity 18.5 cu. in.

Reviews