SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Box Cover, Brass 2-1/8 in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1316436| Mfr #: S5020

$15.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: BrassNumber of Gangs: 1Item: Flush Replacement Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316436 Mfr #: S5020
Material: BrassNumber of Gangs: 1
Item: Flush Replacement PlugShape: Round
For Use With: Mfr. No. PFB1, S2825, and S2925Country of Origin (subject to change): United States

Description

Flush Replacement Plug, Number of Gangs 1, Shape Round, Material Brass, For Use With Mfr. No. PFB1, S2825, and S2925

Reviews