SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Box Cover Carpet Flange, Brass

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1434291| Mfr #: S1CFCBRS

$134.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 2Item: Floor Box Cover and Carpet FlangeShape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434291 Mfr #: S1CFCBRS
Number of Gangs: 2Item: Floor Box Cover and Carpet Flange
Shape: RoundFinish: Brass
Length: 8"Material: Cast aluminum
Width: 7/16"For Use With: S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems
Standards: UL/CSACountry of Origin (subject to change): China

Description

Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 2, Length 8 In., Width 7/16 In., Material Cast Aluminum, Finish Brass, For Use With S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems, Standards UL/CSA

Reviews