KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Box Cover, Rectangular, 4-3/16 in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0490585| Mfr #: SA3825

$72.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Floor Box Cover
For Use With: B24 Series Floor Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490585 Mfr #: SA3825
Width: 3"Item: Floor Box Cover
For Use With: B24 Series Floor BoxesNumber of Gangs: 2
Length: 4-3/16"Shape: Rectangular
Material: AluminumStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 2, Length 4-3/16 In., Width 3 In., Material Aluminum, For Use With B24 Series Floor Boxes, Standards UL/CSA

Reviews