Floor Box Cover, Round, 1-Gang, 1/4 in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1931142| Mfr #: S2925

$31.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Gangs: 1Item: Floor Box CoverHeight: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931142 Mfr #: S2925
Number of Gangs: 1Item: Floor Box Cover
Height: 1"Length: 3-7/8"
Width: 1/4"Shape: Round
For Use With: PFB Series,BA2 Series, and B25 Series Floor BoxesMaterial: Brass
Country of Origin (subject to change): United States

Description

Floor Box Cover, Shape Round, Number of Gangs 1, Length 3-7/8 In., Width 1/4 In., Height 1 In., Material Brass, For Use With PFB Series,BA2 Series, and B25 Series Floor Boxes

Reviews