Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Floor Box Cover, Round, 2-Gang, 1/2 in.

HUBBELL WIRING DEVICE-KELLEMS | Zoro #: G1716242 | Mfr #: S2525

$ 36.56 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G1716242 Mfr #: S2525
Width: 1/2" Item: Floor Box Cover
Shape: Round Length: 3-7/8"
Number of Gangs: 1 For Use With: PFB Series,BA2 Series, and B25 Series Floor Boxes
Material: Brass Country of Origin (subject to change): United States

Description

Floor boxes and covers allow you to access power and data easily via a raised floor solution. Here are some important details for Hubbell Wiring Device-Kellems Floor Box Cover. Material: Brass, Width: 1/2", Length: 3-7/8".

Reviews