Floor Box Cover Tile Flange, Black

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1113375| Mfr #: S1TFCBL

$122.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shape: RoundStandards: UL/CSAMaterial: Cast aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113375 Mfr #: S1TFCBL
Shape: RoundStandards: UL/CSA
Material: Cast aluminumItem: Floor Box Cover and Tile Flange
Width: 5/8"For Use With: S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems
Length: 5-5/8"Number of Gangs: 2
Finish: BlackCountry of Origin (subject to change): China

Description

Floor Box Cover and Tile Flange, Shape Round, Number of Gangs 2, Length 5-5/8 In., Width 5/8 In., Material Cast Aluminum, Finish Black, For Use With S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems, Standards UL/CSA

Reviews